Shop All Pump Parts
Bell & Gossett
Air Separator, Enhanced
Mfr # EASB-1-1/2 JR
Zoro # G0427497
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Bronze
- Max. Temp. (F) 250 Degrees F
- Inlet 1-1/2 in NPT
- Outlet 1-1/2 NPT
- Width (In.) 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # EASB-1-1/2 JR
- Zoro # G0427497
- UPC # 683328216379
- Country of Origin Italy
- Category Pump Parts
Dimensions
Width (In.) | 4 5/8 in |
Height (In.) | 7 1/2 in |
Overall Width | 4 5/8 in |
Overall Length | 7 1/2 in |
Inlet Port Connection Size | 1 1/2 in |
Overall Depth | 7 1/2 in |
Outlet Port Connection Size | 1 1/2 in |
Expansion Tank Connection Size | 1/2 in |
Description
Air Separator, Air Vent Connection Gender Female, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Removers, Body Material Brass, Cap Material Brass, Configuration In-line, Distance Between Inlet and Outlet Port 2 5/16 in, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 1/2 in, Inlet Port Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 011752F Flame Sensor Probe Kit (011752F)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-48 & M3V Kit)
- INDIAN 5-Gallon Tank Fire Pump (190387)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 9 In Dia (AB-70005)
- BELL & GOSSETT Fastener Pkg, For 4RD16, 4RD17 (P64910)
- BELL & GOSSETT S.S. SHAFT SLEEVE KIT (185022)
- BELL & GOSSETT VOLUTE COVERPLATE (186482)
- BELL & GOSSETT Automatic Air Vent, Brass, 3/4 x 1/2 In. (87)
- BELL & GOSSETT Power Pack, 1/2 HP, 1725 rpm, 115/230V (111044)
- BELL & GOSSETT Power Pack, 1 HP, 1725 rpm, 115/208 to 230V (169232)
- FILL-RITE Gear Assembly (400F6557)
- Bell & Gossett Pump Parts