Shop All Pneumatic Flow Control Valves
Bell & Gossett
3/4" Sweat Bronze Flo-Control Valve
Mfr # 107024
Zoro # G3275054
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 250 Degrees F
- Connection Type Sweat
- Connection Sweat
- Overall Height 3 7/8 in
- Top of Handle to Inlet Center 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 107024
- Zoro # G3275054
- UPC # 683328233277
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 3 7/8 in |
Size | 3/4 in |
Length | 3 1/4 in |
Width | 1 7/16 in |
Details
Item | Flo-Control Valve |
Max. Temp. | 250 Degrees F |
Connection Type | Sweat |
Connection | Sweat |
Top of Handle to Inlet Center | 3 in |
Max. Pressure | 125 psi |
Mounting Position | Horizontal |
Material of Construction | Bronze |
Description
Flo-Control Valve, Material of Construction Bronze, Connection Sweat, Size 3/4 in, Length 3 1/4 in, Mounting Position Horizontal, Overall Height 3 7/8 in, Width 1 7/16 in, Top of Handle to Inlet Center 3 in, Max. Pressure 125 psi, Max. Temp. 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56Y Frame, 3,450 Nameplate RPM (B2841V1)
- SKF SKF 6307, Single Row Ball Bearings (6307)
- FOSTER Dust Cap, Intrchng for Sckt, FF Sries, 3/8" (10FFSDC)
- MTK Thrust Ball Bearing, 15mm Bore, 32mm (51202)
- BELL & GOSSETT 1-1/2" FNPT Cast Iron Flo-Control Valve (107020)
- BELL & GOSSETT 3/4" FNPT Cast Iron Flo-Control Valve (107034)
- BELL & GOSSETT 1" FNPT Cast Iron Flo-Control Valve (107018)
- BELL & GOSSETT 1-1/4" FNPT Cast Iron Flo-Control Valve (107019)
- CAMOZZI #Gmvu 04-02, Meter In Valve Series Right Angle Flow Control, 1/4" OD X 1/8" NPT (GMVU 04-02)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJSR05210A)
- ARO Circuitry Valve, 200 psi, 1/2" NPT Inlet (104104-F04)
- Bell & Gossett Pneumatic Valves