Shop All Pneumatic Flow Control Valves
Bell & Gossett
1" FNPT Cast Iron Flo-Control Valve
Mfr # 107018
Zoro # G3499754
product price: $95.00
/ea
Free Shipping & Returns
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 250 Degrees F
- Connection Type NPT
- Connection FNPT
- Overall Height 5 1/2 in
- Top of Handle to Inlet Center 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 107018
- Zoro # G3499754
- UPC # 683328233246
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 5 1/2 in |
Length | 3 1/2 in |
Width | 1 7/8 in |
Size | 1 in |
Details
Item | Flo-Control Valve |
Max. Temp. | 250 Degrees F |
Connection Type | NPT |
Connection | FNPT |
Top of Handle to Inlet Center | 4 in |
Material of Construction | cast iron |
Max. Pressure | 125 psi |
Mounting Position | Horizontal or Angle |
Description
Flo-Control Valve, Material of Construction Cast Iron, Connection FNPT, Size 1 in, Length 3 1/2 in, Mounting Position Horizontal or Angle, Overall Height 5 1/2 in, Width 1 7/8 in, Top of Handle to Inlet Center 4 in, Max. Pressure 125 psi, Max. Temp. 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 62" Outside Length, 2/3" Top Width, 1 Ribs (BX59)
- COILHOSE PNEUMATICS REPL REUSUABLE END KIT FOR AIR HOSE (AMPRM0604SR)
- SKF Bearing, Bore 40mm, Industry 6008-2RSJEM (6008 2RS JEM)
- NTN NTN 6206 ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Shielded (6206 ZZ)
- BELL & GOSSETT 1-1/2" FNPT Cast Iron Flo-Control Valve (107020)
- BELL & GOSSETT 3/4" FNPT Cast Iron Flo-Control Valve (107034)
- BELL & GOSSETT 3/4" Sweat Bronze Flo-Control Valve (107024)
- BELL & GOSSETT 1-1/4" FNPT Cast Iron Flo-Control Valve (107019)
- CAMOZZI Flow Control (MCU 04-04)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201FG-N01-07S)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS3211F-02-08S)
- Bell & Gossett Pneumatic Flow Control Valves