Shop All Pneumatic Flow Control Valves
Bell & Gossett
1-1/4" FNPT Cast Iron Flo-Control Valve
Mfr # 107019
Zoro # G2862404
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 250 Degrees F
- Connection Type NPT
- Connection FNPT
- Overall Height 6 1/2 in
- Material of Construction cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 107019
- Zoro # G2862404
- UPC # 683328233253
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 6 1/2 in |
Size | 1 1/4 in |
Width | 2 1/4 in |
Length | 4 in |
Details
Item | Flo-Control Valve |
Max. Temp. | 250 Degrees F |
Connection Type | NPT |
Connection | FNPT |
Material of Construction | cast iron |
Top of Handle to Inlet Center | 4 5/8 in |
Mounting Position | Horizontal or Angle |
Max. Pressure | 125 psi |
Description
Flo-Control Valve, Material of Construction Cast Iron, Connection FNPT, Size 1 1/4 in, Length 4 in, Mounting Position Horizontal or Angle, Overall Height 6 1/2 in, Width 2 1/4 in, Top of Handle to Inlet Center 4 5/8 in, Max. Pressure 125 psi, Max. Temp. 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 100" Outside Length, 2/3" Top Width, 1 Ribs (B97/5L1000)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3092408, Return Line, 15 micron, Inside-Out (MF0595033)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B5V10, Pressure Line, 5 micron, Outside-In (MF0058856)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MP (FF2404-12-12)
- BELL & GOSSETT 3/4" Sweat Bronze Flo-Control Valve (107024)
- BELL & GOSSETT 3/4" FNPT Cast Iron Flo-Control Valve (107034)
- BELL & GOSSETT 1" FNPT Cast Iron Flo-Control Valve (107018)
- BELL & GOSSETT 1-1/2" FNPT Cast Iron Flo-Control Valve (107020)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- SMC Speed Control Valve, 5/32 In Tube, 1/8 In (AS2211F-N01-03SA)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S25AJSR06310A)
- Bell & Gossett Pneumatic Flow Control Valves