Shop All Electrical Boxes
Bell
Electrical Box, Outlet Box, Round
Mfr # 8237992
Zoro # G710887691
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Opening Shape Round
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 8237992
- Zoro # G710887691
- UPC # 50169536117
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Outlet Box |
Opening Shape | Round |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG44NV1XX)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20357)
- IDEAL WIRENUT WP GRAY/RED, 20PK (30-1162)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER7TEL)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-1)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550WH)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- BELL Bell Weatherproof 5320-5 1-Gang 3 Outlet Box Aluminum Gray (1328848)
- BELL Electrical Box, 16 cu in, Junction Box, Aluminum, Round (5361-5)
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- SOUTHWIRE Electrical Box, 42 cu in, Junction Box, 2 Gang, Steel, Square (72171-3/4-1W-UPC)
- Bell Electrical Boxes