Shop All Electrical Boxes
Bell
Electrical Box, Outlet Box, 2 Gang, Aluminum
Mfr # 1895945
Zoro # G310870239
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Material Aluminum
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 1895945
- Zoro # G310870239
- UPC # 50169533758
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Aluminum |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Orange (HS367-S100-ORANGE)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2047)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- MERSEN Power Distribution Block, 2 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63192)
- BELL 6-Outlet 1/2 In. NPT Die-Cast Aluminum Weatherproof Outdoor Box Extension Adapter (5400-5)
- BELL Bell Weatherproof 5320-5 1-Gang 3 Outlet Box Aluminum Gray (1328848)
- BELL Electrical Box, 16 cu in, Aluminum, Round (5361-7)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-2)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-1)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-0)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- Bell Electrical Boxes