Shop All Electrical Box Covers
Bell
Electrical Box Cover, Round, Steel, Blank/Flat
Mfr # 5374-2
Zoro # G511383880
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank/Flat
- Width 4.475 in
- Depth 0.208 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 5374-2
- Zoro # G511383880
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.475 in |
Depth | 0.208 in |
Height | 4.475 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Blank/Flat |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red (FIN0.25RD50)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A (LC1DT326BL)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 5075 PSI (DXW-11-153-4)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250W)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5028-5)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250S)
- BELL Electrical Box Cover, 1 Gang, Blank (1305895)
- BELL Electrical Box Cover, Round, Metallic, Lampholder/Cluster (5193-0)
- BELL OUTDOOR Weatherproof Cover, Vertical, 3 Gang, Aluminum, Flip and Snap (MX3050S)
- Bell Electrical Box Covers