Shop All Electrical Box Covers
Bell
Electrical Box Cover, Round, Die-Cast Zinc, Lampholder
Mfr # 9375387
Zoro # G204023048
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Lampholder
- Material Die-Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 9375387
- Zoro # G204023048
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Lampholder |
Material | Die-Cast Zinc |
Description
Features
- Die cast zinc with round 4 in., cover and porcelain sockets
- For wet locations
- Use 75-150 watt maximum, Par-38 lamps, not included
- Includes multi-lingual instructions, gasket, screws and plugs
- UL Listed
- Weatherproof - Double Light
- Shrink Pak
- Finish - Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 80A, Fast-Acting, 150V AC, Bolt-On (FWA-80B)
- ULTRATECH Ultra-Sidewinder, Large 1 ft. Extension (1841)
- BATTERY DOCTOR Split Loom, 1/2 in Black, Split Loom (27052)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Back-to-Back Adhesive Fastener Strap, 45 pk. (151495)
- BELL Electrical Box Cover, 1 Gang, Blank (1305895)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Toggle Switch (5124-5)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- BELL Electrical Box Cover, Round, Metallic, Lampholder/Cluster (5193-0)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- Bell Electrical Box Covers