Shop All Electrical Box Covers
Bell
Electrical Box Cover, Round, Die-Cast Zinc, Lampholder
Mfr # 6153118
Zoro # G904043483
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Lampholder
- Material Die-Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 6153118
- Zoro # G904043483
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Lampholder |
Material | Die-Cast Zinc |
Description
Features
- For wet locations.
- Gasket, screws and plugs included.
- 4" cluster cover.
- Use 75-150 watt maximum, Die cast zinc.
- One 1/2" NPT hole.
- Color - Gray.
- Dimension - 14.25 x 4.25 x 8.25 in.
- Item Weight - .32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01E7B)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD-B7-K)
- IFM Double-Ended Cordset, 3 m L Cable (EVC100)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250S)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-5)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Toggle Switch (5124-5)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, PVC, Duplex Receptacle (PFBR826GYA)
- Bell Electrical Box Covers