Shop All Electrical Box Covers
Bell
Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster
Mfr # 5197-6
Zoro # G411360530
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Lampholder/Cluster
- Width 4.125 in
- Depth 1.094 in
- Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 5197-6
- Zoro # G411360530
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.125 in |
Depth | 1.094 in |
Height | 4.125 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Lampholder/Cluster |
Material | Die-Cast Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2000)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 3/8" Inside Diameter - 25' Long Spool - Ogre (PET0.38-25-OG)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (GNF221A)
- LINEMASTER Classic II - Shielded (78SH2)
- BELL Electrical Box Cover, 1 Gang, Round (1118595)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250S)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-5)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-7)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5028-5)
- Bell Electrical Box Covers