Shop All Electrical Box Covers
Bell
Electrical Box Cover, Rectangular, Die-Cast Zinc, Lamp Holder
Mfr # 1305846
Zoro # G204010352
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Lamp Holder
- Material Die-Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 1305846
- Zoro # G204010352
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Lamp Holder |
Material | Die-Cast Zinc |
Description
Features
- For wet locations.
- Gasket, screws and plugs included.
- Use 75-150 watt maximum, Par-38 lamps.
- Die cast zinc, powder coat finish provides maximum weatherability and scratch resistance.
- Includes installation hardware, gasket, and multi-lingual instructions.
- One 1/2" NPT hole.
- Color - Gray.
- Dimension - 12.26 x 12.23 x 2.8 in.
- Item Weight - .3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Body Cover, 3/4 in., Clip On (270S)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Mal Iron (ELBY-100)
- SIEMENS Manual Motor Starter, Knob, 34 to 40A, 3P (3RV20214FA10)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- BELL Electrical Box Cover, 1 Gang, Round (1118595)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-0)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- BELL Electrical Box Cover, 1 Gang, Metallic, Lampholder/Cluster (5189-7)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-1)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (PTC100GY)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- Bell Electrical Box Covers