Shop All Electrical Box Covers
Bell
Electrical Box Cover, Rectangular, Die-Cast Zinc
Mfr # 7830318
Zoro # G304010320
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Die-Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 7830318
- Zoro # G304010320
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Material | Die-Cast Zinc |
Description
Features
- Includes installation hardware, gasket, and multi-lingual instructions.
- 3 hole covers are supplied with two closure plugs.
- Die cast zinc construction.
- Three 1/2" NPT holes.
- Color - White.
- Dimension - 16.19 x 4.25 x 8.5 in.
- Item Weight - .25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F4448FG)
- WIREMOLD USB Plugmold, 5 ft., SS, 3 Outlets (S20GB509TRUSBA)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M200P)
- AEROQUIP Plier Connecting Tool (FT1357)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- BELL Electrical Box Cover, 1 Gang, Die-Cast Aluminum, Lampholder/Cluster (5189-5)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-1)
- BELL Electrical Box Cover, 1 Gang, Blank (1305895)
- BELL Electrical Box Cover, 1 Gang, Round, Non-Metallic, Blank/Flat (PBC300GY)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-7)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A410R-CAR)
- Bell Electrical Box Covers