Shop All Electrical Box Covers
Bell
Electrical Box Cover, 2 Gang, Square, Aluminum, Flip/Snap, Duplex, Toggle
Mfr # 5166-0
Zoro # G610668086
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Flip/Snap, Duplex, Toggle
- Width 4.531 in
- Depth 0.797 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 5166-0
- Zoro # G610668086
- UPC # 50169516607
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Width | 4.531 in |
Depth | 0.797 in |
Height | 4.531 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Flip/Snap, Duplex, Toggle |
Material | Aluminum |
Mounting Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- L.H. DOTTIE L.H. Dottie Switch Box Support, 100PK (SBS165)
- PANDUIT Cable Tie, 15.3"L, Nylon, Dark Blue, PK100 (IT9115-CUV6)
- 3M 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU14-10FK)
- BELL Electrical Box Cover, 1 Gang, Round (1118595)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- BELL Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster (5193-5)
- BELL Electrical Box Cover, 1 Gang, Metallic, Lampholder/Cluster (5189-7)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (863)
- Bell Electrical Box Covers