Shop All Electrical Box Covers
Bell
Electrical Box Cover, 2 Gang, Aluminum, Blank/Flat
Mfr # 5175-5
Zoro # G611360545
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type Blank/Flat
- Width 4-1/2 in
- Depth 0.125 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 5175-5
- Zoro # G611360545
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4-1/2 in |
Depth | 0.125 in |
Height | 4-1/2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | Blank/Flat |
Material | Aluminum |
Mounting Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC XFMR 27724V 40VA FOOT MNT (E045-50012003)
- ERICSON SW PND 2 BTN 2 NO 2 SPD / 2NO MOM INTRLK (55S15)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-1)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-5)
- BELL Electrical Box Cover, 2 Gang, Duplex Receptacle (1896984)
- BELL Electrical Box Cover, Round, Metallic, Lampholder/Cluster (5193-0)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- Bell Electrical Box Covers