Shop All Electrical Box Covers
Bell
Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI
Mfr # 5103-0
Zoro # G111360533
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Flip/Snap, GFCI
- Width 2.813 in
- Depth 0.797 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 5103-0
- Zoro # G111360533
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.813 in |
Depth | 0.797 in |
Height | 4.563 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Flip/Snap, GFCI |
Material | Aluminum |
Mounting Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Speedgaina Category 5E Jack- Universal- Universal- White (HXJ5EW)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack) (H2X3BL6)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-10AWGRED6)
- PALADIN TOOLS Technicians Kit - Grippack Spp (PA4941)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-7)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Flip/Snap, Duplex (5148-5)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- BELL Electrical Box Cover, 2 Gang, Duplex Receptacle (1896984)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- Bell Electrical Box Covers