Shop All Electrical Box Covers
Bell
Electrical Box Cover, 1 Gang, GFCI
Mfr # 5689419
Zoro # G803903253
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type GFCI
- Lid Style Self Closing
- Mounting Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 5689419
- Zoro # G803903253
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | GFCI |
Lid Style | Self Closing |
Mounting Orientation | Horizontal |
Description
For outdoor horizontal use. Powder coat finish. Scratch resistant. Self-closing lid assures protection when receptacle is not in use. Includes installation hardware, gasket, and multi-lingual instructions.
Features- Outlet Covers
- Single Gang - Gfci
- Metallic - Weatherproof
- Color - Gray
- Dimension - 12.93 x 4.00 x 8.00 in.
- Item Weight - .36 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 125V - NEMA L5-15R (YGP029F)
- MELTRIC 63-98167 INLET (63-98167)
- MOTORMITE 4811 In Assorted Colors Wire Ties, 83754 (83754)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1.5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253011S)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-5)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250W)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Toggle Switch (5124-5)
- BELL Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster (5193-5)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-1)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WGF1)
- Bell Electrical Box Covers