Shop All Electrical Box Covers
Bell
Electrical Box Cover, 1 Gang, Duplex Receptacle
Mfr # 9889379
Zoro # G304048545
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Duplex Receptacle
- Lid Style Self Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 9889379
- Zoro # G304048545
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Duplex Receptacle |
Lid Style | Self Closing |
Description
Features
- Horizontal device mount.
- Weatherproof covers for protection of outdoor receptacles.
- State-of-the-art powder coat finish provides maximum weather ability and scratch resistance.
- Self-closing lids assure weatherproof protection when the receptacle is not in use. I
- includes installation hardware, gasket, and multi-lingual instructions.
- Size - 4-1/2 x 2-3/4 in.
- Color - Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- SOUTHWIRE 10 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527701)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16128)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-2)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- BELL Electrical Box Cover, 1 Gang, Blank (1305895)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (PTC100GY)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- RACO Electrical Box Cover, Square, 805C, Toggle Switch, Single Receptacle (805C)
- Bell Electrical Box Covers