Shop All Electrical Box Covers
Bell
Electrical Box Cover, 1 Gang, Die-Cast Aluminum, Lampholder/Cluster
Mfr # 5186-5
Zoro # G511360539
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Lampholder/Cluster
- Width 2.844 in
- Depth 1.063 in
- Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 5186-5
- Zoro # G511360539
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.844 in |
Depth | 1.063 in |
Height | 4.594 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Lampholder/Cluster |
Material | Die-Cast Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Smooth Mould Wall Cord Cover Cable Raceway - 1.22in W x 0.5in H Channel - 40in Long (KKSM-40)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 10A, 125V AC, 200A at 125V AC, 5 PK (GMC-10-R)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Toggle Switch (5124-5)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Flip/Snap, Duplex (5148-5)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- BELL Electrical Box Cover, 1 Gang, Round (1118595)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Toggle Switch, Raised (11401)
- Bell Electrical Box Covers