Shop All Electrical Box Covers
Bell
Electrical Box Cover, 1 Gang, Die-Cast Aluminum, Lampholder/Cluster
Mfr # 5186-0
Zoro # G111360540
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Lampholder/Cluster
- Width 2.844 in
- Depth 1.063 in
- Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 5186-0
- Zoro # G111360540
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.844 in |
Depth | 1.063 in |
Height | 4.594 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Lampholder/Cluster |
Material | Die-Cast Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125CP)
- ANDERSON POWER PRODUCTS PP120 HSG GREEN (1321G4)
- BELL Electrical Box Cover, 1 Gang, Round (1118595)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- BELL Electrical Box Cover, 1 Gang, Blank (1305895)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-7)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Flip/Snap, Duplex (5148-5)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- HAMMOND N1 Screw Cover, 16x 16 x 6, Galv (CSG16166)
- Bell Electrical Box Covers