Shop All Electrical Box Covers
Bell
Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap
Mfr # MX1050W
Zoro # G111384607
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Flip/Snap
- Width 2.87 in
- Depth 1.17 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # MX1050W
- Zoro # G111384607
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 2.87 in |
Depth | 1.17 in |
Height | 4.84 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Material | Aluminum |
Lid Style | Flip Lid |
Mounting Orientation | Multi-directional |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P720GY)
- LEVITON Plug Straight Blade Ylw (081-05256-OVY)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250S)
- BELL Electrical Box Cover, 1 Gang, Blank (1305895)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-7)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-0)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-1)
- MULBERRY Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (30452)
- Bell Electrical Box Covers