Shop All Electrical Boxes
Bell
Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square
Mfr # 5338-0
Zoro # G411362428
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 31 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material Aluminum
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 5338-0
- Zoro # G411362428
- Country of Origin India
- Category Electrical Boxes
Dimensions
Width | 4-1/2 in |
Depth | 2-1/4 in |
Height | 4-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 31 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Aluminum |
Opening Shape | Square |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Black (WL923-BK-10)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 15A, 600V AC, Non-Indicating (LPS-RK-15SP)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- BELL 6-Outlet 3/4 In. NPT Die-Cast Aluminum Weatherproof Outdoor Box Extension Adapter (5405-0)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-0)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-1)
- BELL Electrical Box, 16 cu in, Aluminum, Round (5361-7)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-2)
- HUBBELL Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- Bell Electrical Boxes