Shop All Electrical Boxes
Bell
Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square
Mfr # 5337-0
Zoro # G711379898
product price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 31 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material Aluminum
- Length 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 5337-0
- Zoro # G711379898
- Country of Origin India
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 4-1/2 in |
Depth | 2-1/4 in |
Height | 4-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 31 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Aluminum |
Opening Shape | Square |
Number of Inlets | 5 |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Short Weld Clamp Ferrule-304, 6 (14WMP4-600)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRY)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- AC WORKS 50A 3-Prong Dryer/ Welder 10-50 Plug to 6-50R 50A 250V Welder Adapter (WD1050650)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-0)
- BELL 6-Outlet 1/2 In. NPT Die-Cast Aluminum Weatherproof Outdoor Box Extension Adapter (5400-5)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-1)
- BELL Single Gang 1/2 In. 4-Outlet Gray Aluminum Weatherproof Electrical Outdoor Outlet Box (5321-0)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-0)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133391)
- Bell Electrical Boxes