Shop All Electrical Boxes
Bell
Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, PVC, Rectangular
Mfr # PDB77550GY
Zoro # G811384594
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26.5 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material PVC
- Width 5.617 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # PDB77550GY
- Zoro # G811384594
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 5.617 in |
Depth | 2 in |
Height | 4-5/8 in |
Conduit Size | 1/2 in or 3/4 in |
Details
Item | Electrical Box |
Capacity | 26.5 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- SUPERIOR ELECTRIC 2ft Extension Cord w/3-Outlet Power Block - 12 Gauge, Heavy-Duty Contractor Grade, 15 Amp (SE1540)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3908-TTB)
- PROTEAM Circuit Breaker (104212)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-5)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550WH)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-0)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-1)
- BELL Electrical Box, 13.5 cu in, Outlet Box, 1 Gang, PVC, Round (PRB57550GY)
- BELL Electrical Box, 16 cu in, Outlet Box, 2 Gang, Aluminum, Round (5361-0)
- CANTEX Electrical Box, Junction Box, 2 Gang, PVC, Square (3561578)
- Bell Electrical Boxes