Shop All Electrical Boxes
Bell
Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular
Mfr # PSB37550GY
Zoro # G211384590
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16.5 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Width 3.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # PSB37550GY
- Zoro # G211384590
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 3.81 in |
Depth | 2 in |
Height | 4.6 in |
Conduit Size | 1/2 in or 3/4 in |
Details
Item | Electrical Box |
Capacity | 16.5 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JJN-70)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil (63949232)
- HUBBELL WIRING DEVICE-KELLEMS Yellow Weatherproof Reel, UL Type 4, 40 Ft, #12/4 SOW, 20 A, 600 VAC (HBLW40124)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PR8ERG)
- BELL 6-Outlet 3/4 In. NPT Die-Cast Aluminum Weatherproof Outdoor Box Extension Adapter (5405-0)
- BELL 6-Outlet 1/2 In. NPT Die-Cast Aluminum Weatherproof Outdoor Box Extension Adapter (5400-5)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-0)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- BELL Electrical Box, 13.5 cu in, Outlet Box, 1 Gang, Polycarbonate, Round (PRB57550GY)
- BELL Electrical Box, Outlet Box, 1 Gang, Rectangular (6198311)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- Bell Electrical Boxes