Shop All Electrical Boxes
Bell
Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular
Mfr # 670RAC
Zoro # G310844049
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16.5 cu in
- Box Type Handy Box
- Number of Gangs 1
- Material Steel
- Width 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 670RAC
- Zoro # G310844049
- UPC # 50169906705
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-1/8 in |
Depth | 2-1/8 in |
Height | 4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 16.5 cu in |
Box Type | Handy Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Description
Raco Welded Handy Box, 1-Gang, 11-Knockout, 1/2 in Knockout, Steel, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- WEINTEK MT8071iE, 800x480, 600 MHz, 7" HMI (MT8071IE)
- NOARK Contactor 120Vac 1No+1Nc Aux (CU-22-HF-3A1A1B)
- KLEIN TOOLS Scout Pro 3 Upgrade Kit (VDV770-850)
- BELL Single Gang 1/2 In. 4-Outlet Gray Aluminum Weatherproof Electrical Outdoor Outlet Box (5321-0)
- BELL Electrical Box, Outlet Box, 1 Gang, Rectangular (6198311)
- BELL Bell Weatherproof 5320-5 1-Gang 3 Outlet Box Aluminum Gray (1328848)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-0)
- BELL 6-Outlet 1/2 In. NPT Die-Cast Aluminum Weatherproof Outdoor Box Extension Adapter (5400-5)
- BELL Electrical Box, 16 cu in, Outlet Box, 2 Gang, Aluminum, Round (5361-1)
- NEWHOUSE ELECTRIC Floor Box Kit with 15 Amp TR Outlets, Brass (9800BR)
- Bell Electrical Boxes