Shop All Electrical Boxes
Bell
Electrical Box, 16 cu in, Outlet Box, Aluminum, Round
Mfr # 5361-5
Zoro # G611384602
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 cu in
- Box Type Outlet Box
- Material Aluminum
- Width 4.203 in
- Depth 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 5361-5
- Zoro # G611384602
- Country of Origin India
- Category Electrical Boxes
Dimensions
Width | 4.203 in |
Depth | 1-5/8 in |
Height | 5-1/4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 16 cu in |
Box Type | Outlet Box |
Material | Aluminum |
Opening Shape | Round |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- ABB Circuit Breaker, XT1H Series 70A, 3 Pole, 347V AC (XT1HU3070AFF000XXX)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 277V - NEMA L7-15P (YGA031)
- SQUARE D Panelboard Cover, Flush (NC38F)
- BELL Electrical Box, Outlet Box, 2 Gang, Aluminum (1895945)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-0)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-5)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- BELL Electrical Box, 16 cu in, Aluminum, Round (5361-7)
- BELL Electrical Box, Outlet Box, 1 Gang, Rectangular (6198311)
- RACOORPORATED Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (8232)
- Bell Electrical Boxes