Shop All Electrical Boxes
Bell
Electrical Box, 16 cu in, Outlet Box, 2 Gang, Aluminum, Round
Mfr # 5361-1
Zoro # G911379889
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material Aluminum
- Width 4.203 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 5361-1
- Zoro # G911379889
- Country of Origin India
- Category Electrical Boxes
Dimensions
Width | 4.203 in |
Depth | 1-5/8 in |
Height | 5-1/4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 16 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Aluminum |
Opening Shape | Round |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- SCHNEIDER ELECTRIC Programmable receiver with teach button (ZBRRC)
- SOUTHWIRE Square Swivel Fixture Hanger Cover, Size 4 (SC-50)
- GOGREEN GoGreen Power, , 3 Outlet 8 Ft Extension Cord - Right Angle Plug (GG-19608)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-1)
- BELL Electrical Box, 16 cu in, Aluminum, Round (5361-7)
- BELL Bell Weatherproof 5320-5 1-Gang 3 Outlet Box Aluminum Gray (1328848)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-0)
- BELL Electrical Box, Outlet Box, 2 Gang, Aluminum (1895945)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-5)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Galvanized Steel, Octagon (164)
- Bell Electrical Boxes