Shop All Electrical Boxes
Bell
Electrical Box, 16 cu in, Outlet Box, 2 Gang, Aluminum, Round
Mfr # 5361-0
Zoro # G808217249
original price:
$13.99
34% off
Sold in multiples of 16 for $147.04
$147.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material Aluminum
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 5361-0
- Zoro # G808217249
- UPC # 50169536100
- Country of Origin India
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4.203 in |
Depth | 1-5/8 in |
Height | 5-1/4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 16 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Aluminum |
Opening Shape | Round |
Number of Inlets | 5 |
Color | Gray |
Description
For use in branch circuit wiring in wet, damp or dry locations Designed for use as a weatherproof junction box and used with BELL round cluster covers and round lamp holder combinations Diecast aluminum construction Powder coat finish Reinforced connector outlets Castin mounting lugs, four closure plugs included and installed ground screw 161 cuin capacity Six 1024 tapped holes 4 in Dia x 112 in D UL listed
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 50A (82-2127)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2A101FU)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M118)
- BELL Electrical Box, 16 cu in, Outlet Box, Aluminum, Round (5361-5)
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, PVC, Rectangular (PDB77550GY)
- BELL 6-Outlet 1/2 In. NPT Die-Cast Aluminum Weatherproof Outdoor Box Extension Adapter (5400-5)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550WH)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-1)
- BELL Bell Weatherproof 5320-5 1-Gang 3 Outlet Box Aluminum Gray (1328848)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, 316 Stainless Steel, Square (52171-SVTSS)
- Bell Electrical Boxes