Shop All Electrical Boxes
Bell
Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round
Mfr # 5361-2
Zoro # G511379951
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 cu in
- Box Type Junction Box
- Number of Gangs 2
- Material Aluminum
- Width 4.203 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 5361-2
- Zoro # G511379951
- Country of Origin India
- Category Electrical Boxes
Dimensions
Width | 4.203 in |
Depth | 1-5/8 in |
Height | 5-1/4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 16 cu in |
Box Type | Junction Box |
Number of Gangs | 2 |
Material | Aluminum |
Opening Shape | Round |
Color | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 690V AC (VLS3P016R1)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (KLDR02.5)
- BELL Electrical Box, 16 cu in, Aluminum, Round (5361-7)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-0)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550GY)
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- BELL Electrical Box, 16 cu in, Junction Box, Aluminum, Round (5361-5)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (257SM)
- Bell Electrical Boxes