Shop All Electrical Boxes
Bell
Electrical Box, 16 cu in, Aluminum, Round
Mfr # 5361-7
Zoro # G310105041
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 cu in
- Material Aluminum
- Width 4.203 in
- Depth 1-5/8 in
- Height 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 5361-7
- Zoro # G310105041
- UPC # 50169536179
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4.203 in |
Depth | 1-5/8 in |
Height | 5-1/4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 16 cu in |
Material | Aluminum |
Opening Shape | Round |
Color | Bronze |
Description
Box Wp Rnd 5-1/2 Hole Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Ring Terminal 5/16" Stud PK100, Insulation Color: Blue (160206-2100)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3616)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-2)
- BELL 6-Outlet 1/2 In. NPT Die-Cast Aluminum Weatherproof Outdoor Box Extension Adapter (5400-5)
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-0)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- BELL 6-Outlet 3/4 In. NPT Die-Cast Aluminum Weatherproof Outdoor Box Extension Adapter (5405-0)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- Bell Electrical Boxes