Shop All Electrical Boxes
Bell
Electrical Box, 13.5 cu in, Outlet Box, 1 Gang, PVC, Round
Mfr # PRB57550GY
Zoro # G411384611
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 13.5 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # PRB57550GY
- Zoro # G411384611
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4-1/2 in |
Depth | 1-1/8 in |
Height | 4.38 in |
Conduit Size | 1/2 in or 3/4 in |
Details
Item | Electrical Box |
Capacity | 13.5 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Round |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 3 Pos, Levr (ZB6CD23)
- OMRON Cable Pull Switch, 6A, Universal, 2NC/1NO (44506-5220)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H012LS02-15/15#-NSR)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65°C, 24V AC, 120V AC (4VZE5)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550GY)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-5)
- BELL Electrical Box, 16 cu in, Aluminum, Round (5361-7)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-1)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-0)
- ERICSON Electrical Box, Outlet Box, 4 Gang, Thermoplastic Elastomer (8010)
- Bell Electrical Boxes