Shop All Automotive Thermostats
This Product is Discontinued
Bell
Digital Thermometer (Discontinued)
Mfr # 22-1-29007-8A
Zoro # G3520264
This Product is Discontinued
Key Features
- Length 2 3/4 in
- Includes Hook-and-Loop Mounting Tape, Battery
- Color Black & Chrome
- Type In and Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 22-1-29007-8A
- Zoro # G3520264
- UPC # 076027290076
- Country of Origin China
- Category Automotive Thermostats
Dimensions
Length | 2 3/4 in |
Details
Item | Digital Thermometer |
Includes | Hook-and-Loop Mounting Tape, Battery |
Color | Black & Chrome |
Type | In and Out |
Description
Digital Thermometer, Color Black & Chrome, Includes Hook-and-Loop Mounting Tape, Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.