Shop All Automotive Tool Parts
Bell
Digital Clock
Mfr # 22-1-37015-8
Zoro # G3552035
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Length 2 3/4 in
- Includes Battery
- Product Type Vehicle Clock
- Features Can Be Dash Mounted or Standing Upright, Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 22-1-37015-8
- Zoro # G3552035
- UPC # 076027370150
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Length | 2 3/4 in |
Overall Length | 2 3/4 in |
Details
Color | Black/Silver |
Item | Digital Clock |
Includes | Battery |
Product Type | Vehicle Clock |
Features | Can Be Dash Mounted or Standing Upright, Lighted |
Description
Digital Clock, Product Type Vehicle Clock, Overall Length 2 3/4 in, Color Black/Silver, Features Can Be Dash Mounted or Standing Upright, Lighted, Includes Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (1JYU9)
- A & I PRODUCTS Bearing Kit 4" x7" x1" (A-961-3567)
- THE MAIN RESOURCE Nylon Tool Head for Hunter Tire Changers (TMRTC14120)
- WESTWARD Battery Jump Starter, 12V, 17Ah, Automatic (450G81)
- BELL Anti-Theft Door Lock Knob, Chrome (04510-8)
- BELL Digital Clock, Indicator, Black/Silver (37007-8)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- TITAN In-Line Filter Screens, 5 Piece (TIT19911)
- FOWLER Outside Digital Caliper, 6" (FOW74-554-630)
- IRWIN Titanium Coated Unibit Set, 3PCS (VGP502T)
- SUNEX PAINTED BED PLATES 12-20 TON (2 PAIR) (SU57BP4)
- Bell Automotive Tool Parts