Shop All Electrical Box Hardware
Bell
Bell Weatherproof 5792-0 6 ft. Portable Spike Light
Mfr # 6850358
Zoro # G204021143
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 6850358
- Zoro # G204021143
- Country of Origin China
- Category Electrical Box Hardware
Description
Features
- Locking swivel knuckle for positive lamp positioning and pin-point directional aiming.
- Die cast construction, powder coat finish.
- For 75-150 watt maximum, par-38 type lamps, (not included).
- 15 amp/125 volt, 3 wire cord set included.
- Does not include mounting plate.
- Gray color.
- Shrink wrapped.
- Floodlights.
- Portable - Weatherproof.
- Metal.
- Size - 6 ft.
- Item weight - .98.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-20R (BRY72120NC)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (E50AR1)
- DAYTON Photocontrol, Threaded, 120VAC (26WA84)
- BELL Bell Weatherproof 5400-0 5.25 x 3.5 In. Weatherproof Box Extension Adapter (3469475)
- RACO Extension Ring, 1 Gang, Steel, Outlet Box (653)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P24)
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- SHARKBITE DSCONNECT CLIP PLSTC 3PK (UIP716A)
- Bell Electrical Box Hardware