Shop All GFCI Receptacles
Bell
Bell Weatherproof 5101-5 Weatherproof Gfci Box Cover Gray
Mfr # 1897214
Zoro # G203963031
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 1897214
- Zoro # G203963031
- Country of Origin China
- Category GFCI Receptacles
Description
Features
- Color - Gray
- For outdoor horizontal use
- Powder coat finish
- Scratch resistant
- Self-closing lid assures protection when receptacle is not in use
- Includes installation hardware, gasket, and multi-lingual instructions
- 18 NEMA 3R rated
- Metallic weatherproof
- Dimension - 12.25 x 12.26 x 2.75 in.
- Item Weight - .26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- WIREMOLD Internal Elbow Fitting, White, Steel (V2417FO)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A1212CHNFSS)
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, C Curve (FAZ-C63/3)
- LEVITON GFCI OUTLET ST 15A LA (GFTR1-0KT)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-15ATR-WH-10)
- LEVITON Electrical receptacles 520R WR TR GFCI LA (G5362-WTT)
- HUBBELL GFCI Rceptcle, Hspital, Blk, 20A, 1 HP (SNAPGF83BLK)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- Bell GFCI Receptacles