Shop All 12 Volt Adapters
This Product is Discontinued
Bell
Auxilary Power Outlet, 5 Amps (Discontinued)
Mfr # 39048-8
Zoro # G1557525
This Product is Discontinued
Key Features
- Amps 5 A
- Watts 150
- Voltage (DC) 12 V DC
- Used For Automobiles
- Includes (2) Splice Connectors, 18 in Lead Wire with Female Spade Terminal, 6 in Ground Wire with Female Spade Terminal, Mounting Screw, Protective Cap, Universal Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 39048-8
- Zoro # G1557525
- UPC # 076027390486
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 18 in |
Details
Item | Auxiliary Power Outlet |
Amps | 5 A |
Watts | 150 |
Voltage (DC) | 12 V DC |
Used For | Automobiles |
Includes | (2) Splice Connectors, 18 in Lead Wire with Female Spade Terminal, 6 in Ground Wire with Female Spade Terminal, Mounting Screw, Protective Cap, Universal Mounting Bracket |
Accessory Type | Auxiliary Power Outlet |
Ports | 12V Auxiliary Port |
Color | Black, Red, Silver |
Product Type | Power Outlet |
Current | 5 A |
Number of Connections | 1 |
Description
Auxiliary Power Outlet, Product Type Power Outlet, Number of Connections 1, Cord Length 18 in, Color Black, Red, Silver, Ports 12V Auxiliary Port, Includes (2) Splice Connectors, 18 in Lead Wire with Female Spade Terminal, 6 in Ground Wire with Female Spade Terminal, Mounting Screw, Protective Cap, Universal Mounting Bracket, Current 5 A, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.