Shop All Tire Repair & Maintenance Kits
Bell Automotive Products Inc
Bell Automotive Products 04184-M 4 Pack Chrome 418 Tire Valve
Mfr # 151800
Zoro # G304164276
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Automotive Products Inc
- MFR # 151800
- Zoro # G304164276
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Description
Features
- 418 Tubless Tire Valve
- Reduces Valve Stem Cracking Or Chipping
- Size - 2 in. Long
- 0.453 Rim Hole.
- Finish - Chrome
- 4 Pack
- Dimension - 0.75 x 3.75 x 4.25 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Pump For Jdi-Lp5 (AC-106-10)
- LUMAPRO Miniature Lamp, H7-55, T3 1/2, 12V (H7 55W)
- ULTRAGUARD ULTRA PLATE POLISHED STAINLESSSTEEL FACE PLATE 93INX6IN X 13GA. (93)
- SKF Shaft Repair Sleeve, SS, 2.162 to 2.168in. (99215)
- CARRAND Contour Tire Wipe (92043)
- ALLIED INTERNATIONAL Tire Repair Kit, 5 pcs. (45501)
- KEN-TOOL T601 6" Spacer (38601-06)
- AME Super Single Wheel Dolly (AMN71320)
- KEN-TOOL Repair Kit For T54 (31554-99)
- KEN-TOOL Pin Boot Service Tool Kit, Steel (K029107)
- KEN-TOOL Rust Hog 5-Piece Replacement Kit (30168)
- Bell Automotive Products Inc Automotive Tire & Wheel