Shop All Engine Components
Bell Automotive
Bell Automotive 51 Octopus Drink Holder; Black
Mfr # 51
Zoro # G904074555
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Automotive
- MFR # 51
- Zoro # G904074555
- UPC # 76027000514
- Country of Origin China
- Category Engine Components
Description
Features
- Switch box, 10 cubic inches, gangable, 1/2" knockouts
- Two nail holes in sides
- Furnished with plaster ears
- For use with conduit
- Color: Black
- Dimension: 3" x 2" x 2"
- Material: Steel
- Knockouts: Sides 6 - 1/2", Bottom 2 - 1/2"
- Weight: 0.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal Crimped, Size 13 In (M5-13)
- ATTWOOD Attwood 2114 Lock'N-Pin 3/4" Pin Post - Brushed Aluminum, Fixed 11" Hgt, 1.5" Dia, Non-Threaded (2114)
- STANDARD HORIZON Dust Cover f/GX1100, GX1150, GX1200, GX1300, GX1400 -GX1400G - White (HC1100)
- PERFECT EQUIPMENT Wheel Weight, 0.25 oz, Steel, Adhesive, PK48 (200576FE)
- INDUCTION INNOVATIONS Induction Innovations IDIIM-IND2011 Inductor Max HD Kit (IDIIM-IND2011)
- RACOR Repl, Kit, Bowl Assembly (RK21113-01)
- MOTORMITE Coolant Reservoir Cap, 54016 (54016)
- ZEROSTART Topstart Circulation Heater, 2500W 208V (3301109)
- DORMAN Engine Coolant Filler Neck, 902-696 (902-696)
- ROADMASTER 2005-2010 JEEP GRAND CHEROKEE; 06-10 COMMANDER TOW BAR MNTG BRKT KIT (1427-3)
- ANCHOR INDUSTRIES VOLVO PASSENGER CAR L4 CYL 2.3 93-81 (2429)
- Bell Automotive Engine Components