Shop All Car Covers
Bell
Anti-Theft Fasteners, Chrome, PK2
Mfr # 45915-8
Zoro # G2353057
product price: $5.95
/pk 2, $2.98/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With License Plate Frame
- Color Chrome
- Material Stainless Steel
- Assortment Type Anti Theft License Plate Frame Fasteners
- Fastener Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 45915-8
- Zoro # G2353057
- UPC # 076027459152
- Country of Origin China
- Category Car Covers
Details
Item | Anti-Theft Fasteners |
For Use With | License Plate Frame |
Color | Chrome |
Material | Stainless Steel |
Assortment Type | Anti Theft License Plate Frame Fasteners |
Fastener Material | Stainless Steel |
Description
Anti-Theft Fasteners, Fastener Material Stainless Steel, Assortment Type Anti Theft License Plate Frame Fasteners, Includes (2) Anti-Theft Fastener, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 2 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY94)
- GROTE Par 36 Rubber Tractor/Utility Lamp, 12V (64931)
- FARIA BEEDE INSTRUMENTS Faria 32803 Euro Tachometer with Mag Pick-Up (4000 RPM) Diesel - 4", Black (32803)
- QUICKCABLE Four Way Connector, 16-14 ga., PK25 (160279-025)
- COVERCRAFT 2019 F-250/F-350 SUPERDUTY SEATSAVER SECOND ROW POLYCOTTON CHARCOAL (SS8497PCCH)
- WEATHERTECH Seat Back Protectors, SBP003CH (SBP003CH)
- STRIKE3 Waterproof Superior Golf Cart Cover for Club Car EZGO Yamaha; Beige (ST1588284)
- NAPIER Napier Sportz Cove for Small to Medium Sized SUVs & CUVs (61000)
- SLIP-N-GRIP Adhesive Floor Mat, Roll, Clr, PK175 (M-FB-P9933-49)
- SLIP-N-GRIP HD Battery Bag, 22 x 32 In, PK10 (M-FG-H1142-35)
- ARIES Headache Rack, 111001 (111001)
- Bell Car Covers