Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, 2 Gang, Square, 856, GFCI
Mfr # 856
Zoro # G3219091
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Material 856
- Cover Type GFCI
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 856
- Zoro # G3219091
- UPC # 50169008560
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4.688 in |
Height | 4.688 in |
Dimensions | 0.5 in x 4.688 in x 4.688 in |
Size | 0.5 in x 4.688 in x 4.688 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Material | 856 |
Cover Type | GFCI |
Color | Gray |
Cubic Capacity | 10.3 cu.in |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Paintable/Stainable | No |
Configuration | GFCI |
Packaging Type | Polybag |
Features | RACO® exposed work covers include required hardware for mounting the receptacle(s); RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners; Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions; Used in finish wall applications; Pre-galvanized steel construction; For indoor use; UL Listed |
Description
4-11/16 Inch Rs Covers One Gfi Receptacl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 230V AC , In:230V AC (SMX1500LCD)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- SQUARE D 100 A Load Center with Cover - Value Pack (SQ570065)
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5027-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050WH)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 1-Gang, 1 Gang, Decorator Switch (5122-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, Flip and Snap (5036-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050S)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-0)
- L.H. DOTTIE Electrical Box Cover, Carbon Steel, Ceiling Plate (CP5)
- Bell Outdoor Electrical Box Covers