Shop All Tire Inflation Kits
Bell
12V Tire Inflator, 10 Ft. Power Cord
Mfr # 22-1-32000-8
Zoro # G5106683
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Vehicle Tires
- Includes 10 ft Power Cord, Dial Gauge, LED Work Light, Needle, Raft Adapters
- Material ABS plastic
- Length 5 in
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 22-1-32000-8
- Zoro # G5106683
- UPC # 076027320001
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Length | 5 in |
Hose Length | 14 in |
Width | 7 3/5 in |
Overall Height | 7 1/2 in |
Overall Width | 7 5/8 in |
Overall Length | 5 in |
Details
Used For | Vehicle Tires |
Includes | 10 ft Power Cord, Dial Gauge, LED Work Light, Needle, Raft Adapters |
Material | ABS plastic |
Voltage | 12 V |
Range | 0 to 150 psi |
Color | Black/Red |
Features | Built-In Storage, Fills Standard Tire in 5 min, Large Dial Pressure Gauge |
Item | 12V Tire Inflator |
Housing Material | Plastic |
Maximum Air Pressure | 150 psi |
Minimum Air Pressure | 0 psi |
Power Source | Corded |
Description
12V Tire Inflator, Minimum Air Pressure 0 psi, Maximum Air Pressure 150 psi, Housing Material Plastic, Hose Length 14 in, Overall Length 5 in, Power Source Corded, Overall Height 7 1/2 in, Overall Width 7 5/8 in, Features Built-In Storage, Fills Standard Tire in 5 min, Large Dial Pressure Gauge, Includes 10 ft Power Cord, Dial Gauge, LED Work Light, Needle, Raft Adapters, Voltage 12 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1309 (3L-1309)
- PROTO Battery Terminal Spreader and Reamer (J319)
- POWER UP! 12V Plug - 3.4a Dual USB - Asst Colors (191-05585)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7746-D)
- BELL 5000 Tire Inflator, 10 Ft Power Cord (22-1-35000-8)
- BELL Programmable Tire Inflator, 10 Ft P.C. (22-1-33000-8)
- BELL 12V Tire Inflator, 7 Ft. Power Cord (22-1-31000-8)
- HOME PLUS 50 psi Pencil Tire Pressure Gauge (HDQ2014009)
- ASTRO PNEUMATIC AIR CHUCK REPLACEMENTF/AO3018-PART (AO3018-17)
- CENTRAL TOOLS Digital Tire Tread Depth Gauge, 3S402A (3S402A)
- PROFORM 67395 Tire Pressure Gauge (PR319905)
- Bell Tire Inflation Kits