Shop All HDMI Cables
Belkin
USBC to HDMI Adapter For Business Bag Label, Black
Mfr # BLKB2B144BLK
Zoro # G607203993
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belkin
- MFR # BLKB2B144BLK
- Zoro # G607203993
- UPC # 745883740000
- Country of Origin China
- Category HDMI Cables
Description
USBC to HDMI adapter allows you to effortlessly share media from your USBC enabled laptop on an HDTV, 4K monitor or other HDMIenabled display 4K support delivers resolutions up to 4096 x 2160 at 60Hz for crisp, vivid images that are free of motion blur and noise The circuit board that is protected by Belkin's unique advanced shielding, also keeps EMI electromagnetic interference to a minimum to ensure you'll enjoy a reliable, highfidelity signal Thanks to its meticulous construction and protective coating, the adapter is engineered to withstand tough use This versatile adapter is compatible with any device that has a videoenabled USBC port, including certain smartphones, tablets and laptops The adapter's reversible USBC connector connects to your device in any direction for a hasslefree connection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 100 Ah Rechargeable Sealed Lead Acid Battery (ML100-12)
- SANDISK 32GB USB Flash Drive, SDCZ430032GA46 (SDCZ430-032G-A46)
- ILC Replacement for Moltech Power SYS N38af001a (N38AF001A MOLTECH POWER SYS)
- COMMSCOPE Replacement for Commscope Al7nm-psa (AL7NM-PSA COMMSCOPE)
- BELKIN Hdmi To Hdmi Cable 10 (F8V3311B10)
- BELKIN Displayport to HDMI Adptr DP, F2CD004B (F2CD004b)
- MONOPRICE High Speed HDMI Cable, 25 ft. (13784)
- MONOPRICE HDMI Cable, High Speed, Blue, 6ft., 28AWG (3952)
- AXIOM MANUFACTURING Axiom Hdmi Cable 15Ft (HDMIMM15-AX)
- MONOPRICE Micro HDMI(M) to HDMI(F) Adapter (7703)
- SWE-TECH 3C Mini HDMI Cbl, High Speed w/Ethernet, HDMI Male to Mini HDMI Male Type C for Camera and Tablet, 3ft (FWT10V3-43103)
- Belkin HDMI Cables