Shop All USB Hubs & Converters
Belkin
USB C TRIPLE DISPLAY DOCK
Mfr # INC003TTBK
Zoro # G409994044
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belkin
- MFR # INC003TTBK
- Zoro # G409994044
- UPC # 745883815722
- Country of Origin China
- Category USB Hubs & Converters
Description
Belkin INC003TTBK USB-C TRIPLE DISPLAY DOCK - Our USB-C Triple Display Docking Station allows laptop users to expand their workstation while staying charged all through a single USB-C connection. It has data transfer speeds of up to 10Gbps; connects to multiple monitors up to 4K with DisplayPort, HDMI, or USB-C; and will charge Chromebook, Windows laptops, or MacBook devices with up to 65W of pass-through power. Plus, optimized features allow installation of firmware updates directly through Chrome OS for an enhanced connectivity experience. Main Features: HDMI,DisplayPort and USB-C Video Port Options add Flexibility, Pass-through Power Up to 65W with USB-C Power Delivery, Compatible with Chromebook,Windows,and MacBook Devices and Supports Multiple Extended Displays with Up to 4K Resolutions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Unmgd Gigabit Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-2010-Ml-2Gtxsfp (EDS-2010-ML-2GTXSFP)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- MONOPRICE Essentials USB Type-C to USB Type-A 2.0 Cable - 480Mbps_ 3A_ 26AWG_ Bl (27932)
- CRAFTSMAN Lithium Ion Battery 20V, 2.0Ah (CMCB202)
- BELKIN 3.0 USB-C to USB-A Adapter (B2B150-BLK)
- BELKIN 4-Port Powered Desktop Hub, Black/Aluminum (BLKF4U020TT)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- MONOPRICE 4-port USB 3.0 Switch Hub (24261)
- SANOXY Ultra Slim Portable 2 USB Powered Laptop Notebook Cooler Cooling Pad Stand Chill Mat Black (SANOXY-LaptopCooler-blk)
- ADVANTECH Usb To Serial 1Pt 485, 2W, Tb - Locked Serial # (BB-485USBTB2WLS-A)
- TRIPP LITE Hub, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600042A2C)
- Belkin USB Hubs & Converters