Shop All VGA Connectors & Cables
Belkin
Pro Series High Integrity VGA Monitor Cable, 10 ft.
Mfr # F3H982-10
Zoro # G305674484
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Monitor
- Cable Connector Type Two HDDB15 Male
- Connector Type Two HDDB15 Male
- Color - Adapter/Splitter Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belkin
- MFR # F3H982-10
- Zoro # G305674484
- UPC # 722868154823
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Length | 10 ft |
Details
Cable Type | Monitor |
Item - Adapter/Splitter | Cables |
Cable Connector Type | Two HDDB15 Male |
Connector Type | Two HDDB15 Male |
Color - Adapter/Splitter | Black |
Color | Black |
Item | Cables |
Compatible With | Compatible |
Category - Data Cable | Monitor to PC |
Category Type | 17" or Larger Computer Monitor |
Description
This premium monitor cable supports high-density VGA technology with maximum conductivity and compatibility. Features oversized ergonomic thumbscrews for easy installation. Aluminum under molding means it's shielded for EMI/RFI reduction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Usb A To Micro B Usb Cable 2M/6.56 Ft (Y10C110-B1)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement for Interstate SLA2701 (ML100-129)
- MIGHTY MAX BATTERY 12V 9Ah Replaces APC RBC5 RBC9 RBC22 RBC32 RBC33 ZEUS PC9-12 - 2 Pack (ML9-12MP25112443)
- CETIS TeleMatrix 2L Trimline Ash (69159)
- BELKIN USB C Mm USB C GBe HDMI VGA USBa (AVC005BK-BL)
- AXIOM MANUFACTURING Axiom 3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter (3N1DP2HVD-AX)
- MONOPRICE VGA to Svideo/RCA Adapter Cable - Black (2509)
- TRIPP LITE Video/Audio Extender, F-Type, VGA (B130-101A-2)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 15ft (3622)
- TRIPP LITE Cable Adapter, DisplayPort 1.2(M), VGA(F) (P134-000-VGA-V2)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- Belkin VGA Connectors & Cables