Shop All Power Strips
This Product is Discontinued
Belkin
Mini Surge, W/USB Charger, White (Discontinued)
Mfr # BZ103050-TVL
Zoro # G4566077
This Product is Discontinued
Key Features
- Number of Outlets 3
- Color Gray/White
- Mounting Style Wall
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belkin
- MFR # BZ103050-TVL
- Zoro # G4566077
- UPC # 722868649992
- Country of Origin China
- Category Power Strips
Details
Item | Mini Surge Protector with USB Charger |
Number of Outlets | 3 |
Color | Gray/White |
Mounting Style | Wall |
Housing Material | Plastic |
Description
Mini Surge Protector w/USB Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.