Shop All Cell Phone Accessories
Belkin
Belkin F8J221BT04-BLK 4 ft. 2 Port Car Charger with MIXIT USB-A to Lightning Connector Cable
Mfr # F8J221BT04-BLK
Zoro # G404049978
$50.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belkin
- MFR # F8J221BT04-BLK
- Zoro # G404049978
- UPC # 745883738694
- Country of Origin China
- Category Cell Phone Accessories
Description
2 Port Car Charger with MIXIT USB-A to Lightning Connector Cable
Features- 4.8A charging output
- Indicator light shows when devices are charging
- Sleek black design fits any car’s interior
- Includes 4ft USB-A to Lightning connector cable
- 2 USB-A ports
- Size: 4 ft.
- Dimension: 1.42 x 4.05 x 5.27 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALURATEK Smart Wifi Indoor Ip Cam (ASHC02F)
- ELECTRIDUCT Surge Protector 3-Outlet/2 USB Ports- 2.4 AMP- Wall Adapter- White (PDU-T2.4A-3P-2U-WT)
- PELICAN Battery Pack, Fits Pelican Brand, 3.7V (2389)
- TRIPP LITE Tripp Lite Network Cable Tester (Cat5e/Cat6/coax, Phone) RJ45(F)/RJ11(F) (N044-000-R)
- BELKIN Belkin Mobile F8J023BT2M-WHT 2.4 amp Lightning Sync & Charge Cable - White (F8J023BT2M-WHT)
- GADGET GUARD Glass Screen Protector for Apple iPhone 12 / 12 Pro (GGBIGED228AP03A)
- WEBOOST Replacement for Tessco 811815029441 (811815029441)
- GADGET GUARD Glass Screen Protector for Apple iPad 10.9 2022 (VG-GGGLAST340AP05A)
- OTTERBOX Fast Charge 20w Usb C Pd Car Charger, Black Shimmer (78-81010)
- COMMSCOPE Replacement for Commscope Fsj1-50a (FSJ1-50A COMMSCOPE)
- GADGET GUARD Glass Screen Protector for Samsung Galaxy S21 FE 5G (GGBIGED228SS16A)
- Belkin Cell Phone Accessories