Belkin Components F8M890BT04-BLK 17W 4 ft. Car Charger for Android Phone; Tablet - Black
Mfr # F8M890BT04-BLK
Zoro # G404159127
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belkin
- MFR # F8M890BT04-BLK
- Zoro # G404159127
- UPC # 745883662708
- Country of Origin China
- Category Battery Chargers
Description
Never suffer from the dreaded low battery again. With the fastest charging capabilities on the market, Belkin BOOST UP mobile chargers for your car and home are designed for your active, on-the-go lifestyle. The sleek, compact design is easy on the eyes, and you can plug it in virtually anywhere, so a battery boost is always in reach. Never suffer from the dreaded low battery again. With the fastest charging capabilities on the market, Belkin BOOST UP mobile chargers for your car and home are designed for your active, on-the-go lifestyle. The sleek, compact design is easy on the eyes, and you can plug it in virtually anywhere, so a battery boost is always in reach.
Features- Charges 40 percent faster than 5 Watt charging
- Use any USB cable with charger
- Fitbit, Galaxy S II, Galaxy S II - AT&T, Galaxy S II - T-Mobile, Galaxy S II - Verizon, Galaxy S3, Galaxy S3 Mini, Galaxy S4, Galaxy S4 Active, Galaxy S4 Mini, Galaxy S5, Galaxy S6, Galaxy S6 edge, Galaxy S7, Galaxy S7 edge, Galaxy Tab A - 8", Galaxy Tab A - 9.7", Galaxy Tab S - 10.5", Galaxy Tab S - 8.4", Kindle Fire HD, Kindle HD Fire 7", Kindle HD Fire 8.9", Kindle Paperwhite, Kindle/Kindle Touch
- Color: Black
- Power: 17W
- Size: 4 ft.
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Null Modem Db9 F/F Molded Cable, 10 ft. (478)
- ILC Replacement For CAMERON SINO, CSCMA150MD (CS-CMA150MD)
- OMNICEL ER14335 3.6V 1.65Ah 2/3AA Lithium Button Top Battery (ER14335/S)
- JENSEN Top Loading CD Player with AM/FM Digital (JCR-390T2)
- SCHUMACHER ELECTRIC 750mAH Maintainer Speed Charge Battery (SC385653)
- SCHUMACHER ELECTRIC Battery Charger, Mounted, 120VAC (SC1389)
- EGO Backpack Harness, All EGO Batteries (BH1001)
- RITRON Radio Charging Tray (BCJS-AD)
- ANALOGCOSA ANALOGA 0.74 ml S6 Solar-Powered Fence Energizer, Black (AN2515042)
- MIDTRONICS Printer Assembly For A P300 (A224)
- FEIN Starlock Plus 4 x 4 in. High Speed Steel Saw Blade - 20000 rpm (2498582)
- Belkin Battery Chargers