Shop All Battery Chargers
Belkin
Belkin Components BPZ002BTBK 10000mAh Protect & Power Bank; Black
Mfr # BPZ002BTBK
Zoro # G304161930
original price:
$76.00
15% off
new price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belkin
- MFR # BPZ002BTBK
- Zoro # G304161930
- UPC # 745883799176
- Country of Origin China
- Category Battery Chargers
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- 10000mAh Protect & Power Bank
- High quality construction and modern designs
- Superior quality performance and reliability
- Color: Black
- Battery Capacity: 10000 mAh
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5930/f (TL-5930/F TADIRAN)
- MIGHTY MAX BATTERY 12 Volt 100 Ah Rechargeable Sealed Lead Acid Battery (ML100-12)
- 3M 3M(Tm) Precise(Tm) Mouse Pad w/ Non-Skid Backing, Battery Saving (MP114-BSD1)
- DURACELL Alkaline 76A LR44 1.5 V 110 Ah Battery PX76 (PX76A)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 1.3Ah Mighty Mule FM152 Battery (MAX3512713)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Wire Leads (K2C24V2A01)
- SPORTSMAN Automatic Battery Float Charger, PK2 (BFC8794)
- DANTONA Dantona CUSTOM-251 Solar Light Replacement Emergency Battery (CUSTOM-251)
- DURACELL ION SPEED 4000 Hi-Performance Charger, Incl 2 AA, 2 AAA NiMH Batteries (CEF27)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah Trailer Breakaway Kit Battery (MAX3512663)
- DANTONA Charger, F037-015-W (F037-015-W)
- Belkin Battery Chargers