Shop All Surge Protectors
Belkin
6 Out Office Home Surge Protec
Mfr # BE106000-2.5
Zoro # G812496364
$16.89
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
- Brand Belkin
- MFR # BE106000-2.5
- Zoro # G812496364
- UPC # 722868601372
- Country of Origin China
- Category Surge Protectors
Description
This Belkin Home/Office Series Surge Protector provides premium power protection for small home appliances, and other connected devices. Our decades of research and development have led us to the release of this breakthrough series. Weftve used advanced design elements, top-quality construction, and superior circuitry and components to provide the most complete protection from power surges, spikes, and AC contamination available. Belkin backs this model with industry-best Lifetime Product and Connected Equipment Warranties. This Home/Office Series model protects everyday household electronics. Its slim, sleek design blends seamlessly with todayfts modern electronics and appliances
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
- PANDUIT P1 Heat Shrink Cass, 1"x.25"x.13" dia., Wh (H100X025H1C)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (30041)
- TRIPP LITE Power Cord, 1-15P to C7, 10A, 18AWG, 6ft (P012-006)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07M)
- SQUARE D Surge Protector, 3 Phase, 480V, 3, 160 kA (SSP05EMA16)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X (SDSA1175)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (HEPD80)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- Belkin Power System Protection