Shop All Wire Management Tools
Belkin
2 Port Single Head Mode S KVM
Mfr # F1DN102MOD-BA-4
Zoro # G009994048
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belkin
- MFR # F1DN102MOD-BA-4
- Zoro # G009994048
- UPC # 745883789382
- Country of Origin United States
- Category Wire Management Tools
Description
The Belkin Secure Modular KVM and KM Switch Series pack the latest in Common Criteria and NIAP Protection Profile version 4.0 required isolation for peripheral switching devices in the smallest form factor available. An included remote control and innovative mount options allow administrators to craft operator stations to meet security requirements while decluttering the desk. A suite of purpose-built cables provides universal video support, allowing any computer to be interfaced with any monitor on any channel of the KVM while accommodating most generations of video standards. Optical data diodes and embedded peripheral emulation allow operators to safely share peripherals across multiple security enclaves without exposing potential vectors for attack. These US-Manufactured and TAA-compliant secure KVM and KM series are ideal for use in IT environments that demand rigorous cybersecurity provisions-including government, military, and healthcare applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO (14FUF32BJ)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 3/8-16 (713103)
- PANDUIT Ferrule, 6 AWG, Non-Insul, 19/32in., PK250 (F84-15-TL)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- PRECISION BRAND PRODUCTS Type 309 Stainless Steel Tool Wrap, Width 24", Length 50', Thickness 0.002" (20610)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- DOTZ WrapID, Holds up to 6 ft of Cord, Blue (21904)
- PANDUIT Harness Wrap, 0.50"x200 ft, White (PW50F-T)
- OK INDUSTRIES Insulated Wire Wrap Tool, 18 to 32 AWG (G100/R3278INS)
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG (KB24)
- CORDPRO Cable Organizer, 12 5/8 Dia, Yellow (CP-100)
- Belkin Wire Management Tools